Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX203G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX203G2T04, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX203G2T04
rubix:
205A2777
ean:
3413529579426
Technical specifications
Inner diameter
17
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX203G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.48
excl. VAT
/
Each
£
13.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ESC210, Outer diameter: 50 mm | Inner diameter: 90 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YET 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.5 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring NTN AEL209-112D1W3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring RHP 1240-1.1/2ECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.73 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR ES204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN M-AEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SKF YET 211-203, Outer diameter: 100 mm | Inner diameter: 55.56 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR SES.203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19.1 mm
Insert bearing with eccentric clamping ring RHP 1250-50ECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.73 mm
Insert bearing with eccentric clamping ring SNR SES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR ES20720G2