Insert bearing with eccentric clamping ring INA GE30-XL-KTT-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE30-XL-KTT-B
Rubix:229A1120
Manufacturer :0008514930000
EAN:4012802800210

Documents
Product details : FAG GE30-XL-KTT-B BEARING INSERT 8514930000
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | steel |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 20700 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
- Usually arrives within 14 working days
