Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC207-20G2L3 INSERT BEARING
Insert bearing with set screw SNR UC207-20G2L3, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
UC207-20G2L3
rubix:
205A9172
ean:
3413529568239
Technical specifications
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC207-20G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP J1035-1.1/4GCR, Outer diameter: 72 mm | Width: 20 mm
Insert bearing with set screw RHP 1035-1.3/8GHLT, Outer diameter: 72 mm | Inner diameter: 34.925 mm
Insert bearing with set screw NTN UC205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw RHP 1035-35DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR UC209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1025-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC212-38G2T20, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1220-20EC, Outer diameter: 47 mm | Inner diameter: 33.3 mm | Width: 14 mm
Insert bearing with set screw INA GYE50-KRR-B-VA-HLA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR US207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw RHP 1050-1.11/16G, Outer diameter: 90 mm | Inner diameter: 42.863 mm
Insert bearing with set screw SKF YAR 204-2RF, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw RHP 1117-12, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw FAG UC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw NTN UC205-100D1LLJ, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm