Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212-38G2L3 INSERT BEARING
Insert bearing with set screw SNR UC212-38G2L3, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212-38G2L3
rubix:
205A9253
ean:
3413529568383
Technical specifications
Inner diameter
60.325
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212-38G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60.325
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.94
excl. VAT
/
Each
£
52.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 207-106-2F, Outer diameter: 72 mm | Inner diameter: 34925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1030-30DEC
Insert bearing with set screw RHP 1050KG, Outer diameter: 90 mm | Inner diameter: 50 mm
Insert bearing with set screw PTN SB208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR CUS20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw NTN ASS204NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR CUC20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC328G2, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw NTN UCS212LD1N, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw RHP 1055-1.15/16G, Outer diameter: 100 mm | Inner diameter: 49.213 mm
Insert bearing with set screw RHP 1217-5/8G, Outer diameter: 40 mm | Width: 12 mm