Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-35G2T20 INSERT BEARING
Insert bearing with set screw SNR UC211-35G2T20, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-35G2T20
rubix:
205A9241
ean:
3413529568024
Technical specifications
Inner diameter
55.563
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-35G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55.563
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.23
excl. VAT
/
Each
£
63.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1217-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw RHP 1120-3/4, Outer diameter: 47 mm | Inner diameter: 19.05 mm
Insert bearing with set screw RHP T1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1050-50GHLT, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Insert bearing with set screw SNR UC216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw PTN UC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw SNR UC314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 78 mm
Insert bearing with set screw NTN UC312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw NTN M-AS201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw NTN M-UC201D1, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR CUS20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing with set screw INA GYE40-KRR-B-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw INA GAY40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 39.45 mm
Insert bearing with set screw RHP 1050-1.11/16G, Outer diameter: 90 mm | Inner diameter: 42.863 mm