Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC310-31G2 INSERT BEARING
Insert bearing with set screw SNR UC310-31G2, Outer diameter: 110 mm | Inner diameter: 49.213 mm | Width: 61 mm
Insert bearing with set screw SNR
References
snr:
UC310-31G2
rubix:
205A9347
ean:
3413529581177
Technical specifications
Inner diameter
49.213
mm
Outer diameter
110
mm
Width
61
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC310-31G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
49.213
mm
Outer diameter
110
mm
Width
61
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.19
excl. VAT
/
Each
£
53.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1220-3/4G, Outer diameter: 47 mm | Inner diameter: 28.3 mm | Width: 14 mm
Insert bearing with set screw SKF YAR 204-2RF/VE495, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC205G2T20, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SNR UC.318.G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SKF YAR 204-2RF/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw FAG UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw NSK F-UC207/LP99, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR CUS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR US20311G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 22 mm
Insert bearing with set screw RHP 1235-35G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC215-47G2, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Insert bearing with set screw RHP 1217-5/8G, Outer diameter: 40 mm | Width: 12 mm
Insert bearing with set screw RHP 1030-1GHLT, Outer diameter: 62 mm | Inner diameter: 25.4 mm