Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC319G2 INSERT BEARING
Insert bearing with set screw SNR UC319G2, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 103 mm
Insert bearing with set screw SNR
References
snr:
UC319G2
rubix:
205A9381
ean:
3413529502905
Technical specifications
Inner diameter
95
mm
Outer diameter
200
mm
Width
103
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC319G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
200
mm
Width
103
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.93
excl. VAT
/
Each
£
242.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1085-85G, Outer diameter: 150 mm | Inner diameter: 85 mm
Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw NTN UC218-308D1, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw NTN UCS206-103LD1N, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC207D1LLJ, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with set screw SNR CUC20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw Timken UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw RHP 1220-3/4G, Outer diameter: 47 mm | Inner diameter: 28.3 mm | Width: 14 mm
Insert bearing with set screw RHP 1040-35GHLT, Outer diameter: 80 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR UC207-22G2L3, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm
Insert bearing with set screw SNR SUC210-31, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1235-35ECGHLT, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with set screw NTN UCX14D1, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 77.7999999999999 mm
Insert bearing with set screw SKF YAR 206-2RF/HV, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm