Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX14G2 INSERT BEARING
Insert bearing with set screw SNR UCX14G2, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 77.8 mm
Insert bearing with set screw SNR
References
snr:
UCX14G2
rubix:
394A8206
ean:
3413521341465
Technical specifications
Inner diameter
70
mm
Outer diameter
130
mm
Width
77.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX14G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
130
mm
Width
77.8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.05
excl. VAT
/
Each
£
58.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 208-2RF/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUS20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw SKF YAR 205-2F/VA201, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1030-25G, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 16 mm
Insert bearing with set screw NTN UC306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 43 mm
Insert bearing with set screw RHP 1035-1.3/8DECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw SNR UC217G2T04, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw RHP 1230-1.3/16EC, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw SNR SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR MUC207-23FD, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw NTN M-UC210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1055-50GHLT, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw NTN UC218-308D1, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR UC211G2T20, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SNR US212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 53.7 mm