Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX11G2 INSERT BEARING
Insert bearing with set screw SNR UCX11G2, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UCX11G2
rubix:
394A8205
ean:
3413521341434
Technical specifications
Inner diameter
55
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX11G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.42
excl. VAT
/
Each
£
35.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw RHP 1030-1.1/8G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SNR UC.212-36.G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SNR UC218-56G2, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw NTN UC328D1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw SNR EX209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with set screw SNR UC315-48G2, Outer diameter: 160 mm | Inner diameter: 76.2 mm | Width: 82 mm
Insert bearing with set screw RHP 1040-40GHLT, Outer diameter: 80 mm | Inner diameter: 40 mm
Insert bearing with set screw SNR US210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw FAG UC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm
Insert bearing with set screw PTN UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw SNR UC202G2T04, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 214-2F/W64, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 69.93 mm
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm