Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK208G2H20 INSERT BEARING
Other insert bearing SNR UK208G2H20, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 21 mm
Other insert bearing SNR
References
snr:
UK208G2H20
rubix:
206A1548
ean:
3413529581498
Technical specifications
Inner diameter
31.75
mm
Outer diameter
80
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK208G2H20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
80
mm
Width
21
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.31
excl. VAT
/
Each
£
32.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR LK.206.G2H, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Other insert bearing SNR UK.209G2H, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 30 mm
Other insert bearing Timken UK209, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 36 mm
Other insert bearing NTN CS204LLU, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing SNR UK311G2H32, Outer diameter: 120 mm | Inner diameter: 50.8 mm | Width: 34 mm
Other insert bearing INA 210-XL-KRR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30 mm
Other insert bearing INA 208-XL-KRR-AH04, Outer diameter: 80 mm | Inner diameter: 38.892 mm | Width: 27.5 mm
Other insert bearing NTN CS210LLU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing NTN UK213D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 40 mm
Other insert bearing SNR UK207G2L3H, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20 mm
Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 37 mm
Other insert bearing SKF YSA 213-2FK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Other insert bearing INA 203-XL-KRR-AH02-C5, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Other insert bearing INA 212-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm
Other insert bearing INA GSH30-XL-2RSR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm