Other insert bearing SNR UK213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 36 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:UK213G2
Rubix:206A1587
EAN:3413529503681




Product details : SNR UK213G2 INSERT BEARING
Inserts for self-aligning bearings are available with a choice of brackets for easy assembly.
Spherical outside diameter with pin, tapered bore, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x50 mm |
|---|---|
| Logistic Weight | 1310 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | one rubber seal and one metal shield |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Mounting typ | fixing by adapter sleeve on tapered bore |
| Weight | 1.917 kg |
| Lubrication | g2 re-lubrication system: outer ring with 4 lubrication bores in 2 planes; insert based on greased-for-life deep-groove ball bearing design. |
Show UNSPSC/ECL@SS
£ 38.44 excl. VAT
/ Each
£ 46.13 incl. VAT
- Delivery usually within ( 3 ) days
