Radial insert ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 56x100x100 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 50 mm |
Outer diameter | 100 mm |
Width | 55.6 mm |
Bearing Clearance | cn |
Series | gye..-211-krr-b |
Material | steel |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days