Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
SNR UCP206T04 BEARING UNIT
SNR UCP206T04 BEARING UNIT
Pillow block housing unit SNR
References
snr:
UCP206T04
rubix:
206A0636
ean:
3413529547388
Technical specifications
Inner diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCP206T04 BEARING UNIT
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.54
excl. VAT
/
Each
£
24.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF HOUSED BEARING UNIT SY 35 WF
SNR ESPAE209 BEARING UNIT
INA HOUSED BEARING UNIT PSHE30-XL-N
RHP MP1050K HOUSED BEARING UNIT
SNR SEST208-24N BEARING UNIT
SKF HOUSED BEARING UNIT SY 1.1/2 TF
SKF SY2.7/16TF HOUSED BEARING UNIT
SKF HOUSEDBEARING SYNT 55 L
RHP SELF LUBE CASTING NP15CAS
NTN S-UCP211D1 BEARING UNIT
SKF HOUSED BEARING UNIT SYK 35 TF
RHP HOUSED BEARING UNIT NP45DEC
SNR UCPE213-40 BEARING UNIT
SKF HOUSED BEARING UNIT SYNT 75 L
RHP HOUSED BEARING UNIT NP70DEC