References
SNR:UCP207CC
Rubix:206A0650
EAN:3413529554959



Product details : SNR UCP207CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 64.62 excl. VAT
/ Each
£ 77.54 incl. VAT
- Usually arrives within 14 working days
