References
SNR:USPE203
Rubix:206A3128
EAN:3413529531028




Product details : SNR USPE203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Usually arrives within 14 working days
