References
SNR:H2356H
Rubix:205A3943
EAN:3413520488802
Product details : SNR H2356H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Width | 224 mm |
| Outer diameter | 350 mm |
Show UNSPSC/ECL@SS
£ 1,830.70 excl. VAT
/ Each
£ 2,196.84 incl. VAT
- Usually arrives within 14 working days

