Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NTN 51130L1 THRUST BALL BEARING
Thrust ball bearing NTN 51130L1
Thrust ball bearing NTN
References
ntn:
51130L1
rubix:
204A8492
ean:
4547359875720
Product details
Technical specifications
Product details : NTN 51130L1 THRUST BALL BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
232.96
excl. VAT
/
Each
£
279.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Thrust ball bearing FAG 53209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 21.3 mm
Thrust ball bearing FAG 52307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44 mm
Thrust ball bearing NSK 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
Thrust ball bearing NSK 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing SNR 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust ball bearing FAG 51136-MP, Inner diameter: 180 mm | Outer diameter: 225 mm | Width: 34 mm
Thrust ball bearing INA AKL8-HLC, Inner diameter: 8 mm | Outer diameter: 19 mm | Width: 7 mm
Thrust ball bearing SKF 51156 M, Inner diameter: 280 mm | Outer diameter: 350 mm | Width: 53 mm
Thrust ball bearing SNR 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing NSK 51315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 44 mm
Thrust ball bearing SNR 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
Thrust ball bearing NTN 51101, Inner diameter: 12 mm | Outer diameter: 26 mm | Width: 9 mm
Thrust ball bearing SNR 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
Thrust ball bearing SKF 52220, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 67 mm
Thrust ball bearing FAG 51412-MP, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm