Axial deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 95 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x95x95 mm |
---|---|
Logistic Weight | 1760 g |
Inner diameter | 40 mm |
Outer diameter | 95 mm |
Width | 58 mm |
Series | 523 |
Material | Steel |
Reference speed | 6100 rpm |
Limit speed | 3550 rpm |
Basic static load, axial - C0a | 169000 N |
Basic dynamic load, axial - Ca | 82000 N |
Usually arrives within 14 working days