Thrust ball bearing SKF 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51205
Rubix:80179209
Manufacturer :39693
EAN:7316577058522

Product details : SKF 51205/HRA+ THRUST BALL BEARING
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x47x47 mm |
|---|---|
| Logistic Weight | 110,5 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.11 kg |
| Thickness | 15 mm |
| Reference speed | 5300 rpm |
| Precision | abec 1 (iso class normal) |
| Basic dynamic load, axial - Ca | 26500 N |
Show UNSPSC/ECL@SS
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
- In stock: Next day delivery
