Thrust ball bearing NSK 52209, Inner diameter: 35 mm | Outer diameter: 73 mm | Width: 45 mm
Axial grooved ball bearing 522
See technical informationSee documentsReferences
NSK:52209
Rubix:103A1080
Manufacturer :52209 N
EAN:00029176062452

Documents
Product details : NSK THRUST BALL BEARING 52209
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 73 mm |
| Width | 45 mm |
| Type of bearing | double effect |
| Series | 52200 series |
| Material | chrome steel (aisi 52100 / gcr15) |
| Cage | steel |
| Weight | 0.606 kg |
| Thickness | 37 mm |
| Reference speed | 3600 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 48000 N |
Show UNSPSC/ECL@SS
£ 57.34 excl. VAT
/ Each
£ 68.81 incl. VAT
- Usually arrives within 14 working days
