Thrust ball bearing SNR 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51116
Rubix:204A8476
EAN:3413520103439

Product details : SNR 51116 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x19 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 19 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | chrome steel (100cr6 / gcr15 / aisi 52100) |
| Cage | steel |
| Weight | 0.43 kg |
| Thickness | 19 mm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 44600 N |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 3 ) days
