Axial deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x40x40 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 26 mm |
Series | 522 |
Material | steel |
Reference speed | 11100 rpm |
Limit speed | 8500 rpm |
Basic static load, axial - C0a | 37500 N |
Basic dynamic load, axial - Ca | 21100 N |
Usually arrives within 14 working days