Thrust ball bearing NTN 51218, Inner diameter: 90 mm | Outer diameter: 135 mm | Width: 25 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51218
Rubix:204A8539
EAN:4547359306798

Product details : NTN 51218 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x25 mm |
|---|---|
| Logistic Weight | 1740 g |
| Inner diameter | 90 mm |
| Outer diameter | 135 mm |
| Width | 25 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 1.7 kg |
| Thickness | 35 mm |
| Basic dynamic load, axial - Ca | 117000 N |
Show UNSPSC/ECL@SS
£ 56.38 excl. VAT
/ Each
£ 67.66 incl. VAT
- Delivery usually within ( 3 ) days
