NTN - Thrust Ball Bearing - 51100
Inner diameter | 140 mm |
---|---|
Outer diameter | 180 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 180x180x31 mm |
---|---|
Logistic Weight | 1900 g |
Inner diameter | 140 mm |
Outer diameter | 180 mm |
Width | 31 mm |
Series | 51100 |
Cage | Steel |
Usually arrives within 14 working days