Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-35G2L3 INSERT BEARING
Insert bearing with set screw SNR UC211-35G2L3, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-35G2L3
rubix:
205A9240
ean:
3413529568369
Technical specifications
Inner diameter
55.563
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-35G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
55.563
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.57
excl. VAT
/
Each
£
41.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw PTN UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm
Insert bearing with set screw RHP T1025-1G, Outer diameter: 52 mm | Width: 15 mm
Insert bearing with set screw RHP 1060-60DECG, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SNR UC.212-39.G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw NTN UC214D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SNR UC21132T35
Insert bearing with set screw INA GYE35-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1235-35ECGHLT, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.93 mm
Insert bearing with set screw SNR UC207-22G2L3, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAR 207-2F, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 206-104-2F/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC212-204D1, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm