Tapered roller bearing Timken
Outer diameter | 34.988 mm |
---|---|
Width | 8.73 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 22,7 g |
Outer diameter | 34.988 mm |
Width | 8.73 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days