Tapered Roller Bearing Cup
Outer diameter | 79.975 mm |
---|---|
Width | 21 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 21,082x80,01x80,01 mm |
---|---|
Logistic Weight | 148 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 147,9 g |
Outer diameter | 79.975 mm |
Width | 21 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days