Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-45289/45220 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-45289/45220, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-45289/45220
rubix:
204A7619
ean:
4547359827231
Technical specifications
Inner diameter
57.15
mm
Outer diameter
104.775
mm
Width
30.162
mm
Product details
Technical specifications
Product details : NTN 4T-45289/45220 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
104.775
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.57
excl. VAT
/
Each
£
45.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-39250/39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 21.433 mm
Tapered roller bearing Timken 27687/27620B
Tapered roller bearing NTN 4T-H414242/H414210, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing SKF RBT1B 328915/Q, Outer diameter: 78.961 mm | Inner diameter: 40 mm | Width: 39.61 mm
Tapered roller bearing SKF 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 45.5 mm
Tapered roller bearing Timken 582/572, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing NTN 4T-15578/15520, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 17.462 mm
Tapered roller bearing FAG JK0S040, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 20.5 mm
Tapered roller bearing Timken NA 497SW-90223
Tapered roller bearing Timken 355/354A
Tapered roller bearing Timken 3780-902A4, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing Timken 14138A, Outer diameter: 69.01 mm | Inner diameter: 34.925 mm | Width: 19.85 mm
Tapered roller bearing Timken 95927CD, Outer diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken 3381, Outer diameter: 80.17 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing Timken 32056X, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 87 mm