Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-537/532A TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-537/532A, Outer diameter: 111.125 mm | Inner diameter: 50.8 mm | Width: 38.1 mm
Tapered roller bearing NTN
References
ntn:
4T-537/532A
rubix:
394A7135
ean:
4550253040095
Technical specifications
Inner diameter
50.8
mm
Outer diameter
111.125
mm
Width
38.1
mm
Product details
Technical specifications
Product details : NTN 4T-537/532A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
111.125
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.13
excl. VAT
/
Each
£
70.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM911244-90057, Outer diameter: 130.175 mm | Inner diameter: 59.987 mm | Width: 34.1 mm
Tapered roller bearing Timken 68450/68712
Tapered roller bearing SKF 32310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing NTN 4T-28985/28920, Outer diameter: 101.6 mm | Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing Timken 11300B, Outer diameter: 76.2 mm | Width: 14.288 mm
Tapered roller bearing Timken 26126X/26283S
Tapered roller bearing Timken 33287-90107, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 66.675 mm
Tapered roller bearing Timken K103272, Outer diameter: 282.575 mm
Tapered roller bearing Timken 03157X
Tapered roller bearing Timken 5795/5735, Outer diameter: 135.733 mm | Inner diameter: 77.788 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-369S/362A, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 20.638 mm
Tapered roller bearing NSK 33212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing NTN 4T-3779/3720, Outer diameter: 93.264 mm | Inner diameter: 47.625 mm | Width: 30.162 mm
Tapered roller bearing Timken JM515649-90K03, Outer diameter: 130.048 mm | Inner diameter: 80.01 mm | Width: 70.104 mm
Tapered roller bearing Timken HH437549, Inner diameter: 165.1 mm