Tapered roller bearing Timken 31320XDF, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 113 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:31320XDF
Rubix:248A1943
Manufacturer :190034667
EAN:0053893007601

Product details : TIMKEN 31320XDF-90KA1 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 17463,3 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 113 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,741.70 excl. VAT
/ Each
£ 2,090.04 incl. VAT
- Delivery usually within ( 7 ) days
