Tapered roller bearing Timken JH217210, Outer diameter: 150 mm | Width: 38 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:JH217210
Rubix:397A7317
Manufacturer :100193416
EAN:0053893510873

Product details : TIMKEN JH217210-N0000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 1008,8 g |
| Outer diameter | 150 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 115.83 excl. VAT
/ Each
£ 139.00 incl. VAT
- Usually arrives within 14 working days





