Tapered roller bearing NSK 32307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm


Tapered roller bearing

References
nsk:32307J
rubix:230A0097
manufacturer :HR32307J 5
ean:00029176019944
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
See all Specifications

Product details : NSK 32307J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight745 g
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 18.14 excl. VAT
/ Each
£ 21.77 incl. VAT
  • Usually arrives within 14 working days