Tapered Roller Bearing Cup
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 110.5 mm |
Width | 54.229 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 514 g |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
Package weight | 2756,9 g |
Inner diameter | 69.85 mm |
Outer diameter | 110.5 mm |
Width | 54.229 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days