Tapered roller bearing NTN 4T-495/493, Outer diameter: 136.525 mm | Inner diameter: 82.55 mm | Width: 30.162 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-495/493
Rubix:394A7242
EAN:4547359923728




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.162 mm |
Product details : NTN 4T-495/493 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.162 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
- Usually arrives within 14 working days