Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-526/522 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-526/522, Outer diameter: 101.6 mm | Inner diameter: 41.275 mm | Width: 34.925 mm
Tapered roller bearing NTN
References
ntn:
4T-526/522
rubix:
204A7705
ean:
3413521602702
Technical specifications
Inner diameter
41.275
mm
Outer diameter
101.6
mm
Width
34.925
mm
Product details
Technical specifications
Product details : NTN 4T-526/522 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
101.6
mm
Width
34.925
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.14
excl. VAT
/
Each
£
58.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-HM212010, Outer diameter: 122.238 mm | Inner diameter: 50.8 mm | Width: 29.718 mm
Tapered roller bearing Timken 594-90043, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing Timken 67885-90241, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken 30317-90KA1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 34 mm
Tapered roller bearing NTN 4T-07100S, Outer diameter: 37.5 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing Timken 28980-90100, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 55.626 mm
Tapered roller bearing SKF M 12649, Outer diameter: 44.769 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered roller bearing SKF 32012 X/CL7C, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing Timken T 302
Tapered roller bearing Timken 82550/82950, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-71750, Outer diameter: 190.5 mm | Inner diameter: 183.9 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-2578, Outer diameter: 49 mm | Inner diameter: 28.575 mm | Width: 25.357 mm
Tapered roller bearing Timken 12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
Tapered roller bearing Timken JHM840410, Outer diameter: 300 mm | Width: 51 mm
Tapered roller bearing NTN 32218U, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm