Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-30318D TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-30318D, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing NTN
References
ntn:
4T-30318D
rubix:
204A7295
ean:
4547359300321
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
Product details
Technical specifications
Product details : NTN 4T-30318D TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
46.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.29
excl. VAT
/
Each
£
279.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 42346-90180, Outer diameter: 149.352 mm | Inner diameter: 87.884 mm | Width: 66.548 mm
Tapered roller bearing Timken HH224335-902A1, Outer diameter: 212.852 mm | Inner diameter: 101.6 mm | Width: 143.002 mm
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-LM503349A/LM503310, Outer diameter: 74.976 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing NTN 4T-3781, Outer diameter: 71.5 mm | Inner diameter: 49.212 mm | Width: 30.302 mm
Tapered roller bearing SKF 32018 X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken 13621A, Outer diameter: 69.012 mm | Width: 14.321 mm
Tapered roller bearing Timken HM237510B
Tapered roller bearing Timken 93800/93125, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 63.5 mm
Tapered roller bearing Timken 457
Tapered roller bearing SNR 30208.A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken LM104911A, Outer diameter: 82.55 mm | Width: 18.542 mm
Tapered roller bearing Timken 756A/752, Outer diameter: 161.925 mm | Inner diameter: 79.375 mm | Width: 47.625 mm
Tapered roller bearing Timken 3920B, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing Timken JRM3049-90UA1, Outer diameter: 59.94 mm | Inner diameter: 29.97 mm | Width: 60.03 mm