Tapered Roller Bearing Cup
Outer diameter | 241.3 mm |
---|---|
Width | 44.45 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 44,45x241,3x241,3 mm |
---|---|
Logistic Weight | 3200 g |
Packaged dimensions (D x W x H) | 269,9512x269,9512x52,4256 mm |
Package weight | 3200,1 g |
Outer diameter | 241.3 mm |
Width | 44.45 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days