Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN KR40H/3AS NEEDLE ROLLER BEARING
NTN KR40H/3AS NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
KR40H/3AS
rubix:
394A7884
ean:
4547359091380
Technical specifications
Inner diameter
18
mm
Width
58
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : NTN KR40H/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
18
mm
Width
58
mm
Bearing Clearance
cn
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.73
excl. VAT
/
Each
£
34.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TRACK ROLLER BEARING NUKR 47 A
SKF KR 32 TRACK ROLLER BEARING
INA PWKR52-2RS-RR-XL STUD TYPE TRACK ROLLERS PWKR..-2RS WITH AXIAL GUI
INA KRV32-PP-A-NMT STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANC
INA KR26-B-NMT YOKE TYPE TRACK ROLLER KR..-B WITH CAGE AXIAL GUID
INA KRE62-PP-A TRACK ROLLER BEARING
INA KRV32-X-PP-A-NMT STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDA
INA PWKRE35-2RS-RR-XL STUD TYPE TRACK ROLLERS PWKRE..-2RS WITH AXIAL G
INA KRV19-NMT STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FUL
SKF TRACK ROLLER BEARING NUKRE 47 A
INA KRVE35-PP-A YOKE TYPE TRACK ROLLER KRVE..-PP-A FULL COMPLEMENT NEE
NTN KRV52LLH/3AS NEEDLE ROLLER BEARING
NTN KRT40XLL/3AS NEEDLE ROLLER BEARING
NTN KRX12X32X45-14/3AS NEEDLE ROLLER BEARING
INA TRACK ROLLER BEARING KRE90-PP-A-NMT