TEGERA 12945 CHEMICAL PROTECTION GLOVE 8 M


Chemical resistant glove Tegera

References
tegera:12945-8
rubix:245A2121
ean:7392626068698
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Length450 mm
Chemical protection valueakl
See all Specifications

Product details : TEGERA 12945 CHEMICAL PROTECTION GLOVE 8 M


brand logo
brand logo

Technical specifications


Attributes
Size8
Length450 mm
Chemical protection valueakl
Main materialpvc
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
  • Usually arrives within 14 working days