Plummer block housing SNR
Inner diameter | 25 mm |
---|---|
Shaft Height | 44 mm |
Logistics dimensions (L x W x H) | 210x130x84 mm |
---|---|
Logistic Weight | 1100 g |
Inner diameter | 25 mm |
Shaft Height | 44 mm |
Fixation centre-to-centre distance | 116 mm |
Series | 722500 |
Number of holes | 3 |
Outer diameter | 62 mm |
Width | 59.5 mm |
Usually arrives within 14 working days