Plummer block housing SNR
Inner diameter | 55 mm |
---|---|
Shaft Height | 70 mm |
Logistics dimensions (L x W x H) | 260x105x135 mm |
---|---|
Logistic Weight | 4794 g |
Inner diameter | 55 mm |
Shaft Height | 70 mm |
Fixation centre-to-centre distance | 210 mm |
Series | SNC200-300 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 127 mm |
Usually arrives within 14 working days