Plummer block housing SNR
Inner diameter | 60 mm |
---|---|
Shaft Height | 68.3 mm |
Logistics dimensions (L x W x H) | 265x145x81 mm |
---|---|
Logistic Weight | 5961 g |
Inner diameter | 60 mm |
Shaft Height | 68.3 mm |
Fixation centre-to-centre distance | 193.7 mm |
Series | ucple200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days