Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG307YY PLUMMER BLOCK
SNR ZLG307YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG307YY
rubix:
206A3470
ean:
3413520697907
Technical specifications
Inner diameter
35
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG307YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
10000
g
Inner diameter
35
mm
Series
ZLG300
Number of holes
4
Outer diameter
80
mm
Width
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
569.37
excl. VAT
/
Each
£
683.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF PILLOW BLOCK SSNLD 520-617
SKF PLUMMER BLOCK HSG SNL 3152
SNR USPE206 BEARING UNIT
SNR USPE207 BEARING UNIT
SNR SNC216-313 PLUMMER BLOCK
FAG SES522-619-L PLUMMER BLOCK HOUSING
SNR EXPE208 BEARING UNIT
SNR EXPE218 BEARING UNIT
SKF SNL 520-617 V BEARING HOUSING
SNR SP212N HOUSING
SNR UCPE208 BEARING UNIT
SNR SNC214 PLUMMER BLOCK
SNR SCOE21260 BEARING UNIT ACCESSORIES
SKF PLUMMER BLOCK + ESCAPE HOLE SNL522-619V
SNR UKP212H BEARING UNIT