Plummer block housing SNR
Inner diameter | 150 mm |
---|---|
Shaft Height | 160 mm |
Logistics dimensions (L x W x H) | 590x280x500 mm |
---|---|
Logistic Weight | 50000 g |
Inner diameter | 150 mm |
Shaft Height | 160 mm |
Fixation centre-to-centre distance | 450 mm |
Series | SNC200-500 |
Number of holes | 2 |
Outer diameter | 270 mm |
Width | 323 mm |
Usually arrives within 14 working days