Plummer block housing SNR
Inner diameter | 90 mm |
---|---|
Shaft Height | 101.6 mm |
Logistics dimensions (L x W x H) | 350x200x105 mm |
---|---|
Logistic Weight | 13372 g |
Inner diameter | 90 mm |
Shaft Height | 101.6 mm |
Fixation centre-to-centre distance | 268 mm |
Series | expe200 |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 55 mm |
Usually arrives within 14 working days