Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR SP212N HOUSING
SNR SP212N HOUSING
Plummer block housing SNR
References
snr:
SP212N
rubix:
205A8461
ean:
3413520577209
Technical specifications
Inner diameter
60
mm
Shaft Height
69.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SP212N HOUSING
Technical specifications
Attributes
Inner diameter
60
mm
Shaft Height
69.8
mm
Fixation centre-to-centre distance
184
mm
Series
SP200
Outer diameter
82
mm
Width
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.15
excl. VAT
/
Each
£
163.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR P313 HOUSING
FAG SES511-609-L FAG BEARING HOUSING
SNR SNC217-314 PLUMMER BLOCK
NTN M-ASP208D1 BEARING UNIT
SNR ZLG308AA PLUMMER BLOCK
SNR UCP213N BEARING UNIT
SNR SNC507-606 PLUMMER BLOCK
SNR SNC216-313 PLUMMER BLOCK
SNR P311 HOUSING
SNR ZLG315YY PLUMMER BLOCK
FAG SES526-L PLUMMER BLOCK HOUSING
SKF PLUMER BLK+ESCAPHOLE SNL 532 V
SNR EXP206 BEARING UNIT
SKF PLUMMER BLOCK SNL 528 K7
SKF HRB+ PLUM BLOCK HSG SNL 506-605