Plummer block housing SNR
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 175x95x50 mm |
---|---|
Logistic Weight | 1524 g |
Inner diameter | 35 mm |
Shaft Height | 47.6 mm |
Fixation centre-to-centre distance | 126 mm |
Series | USPE200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 32 mm |
Usually arrives within 14 working days