Plummer block housing SNR
Inner diameter | 45 mm |
---|---|
Shaft Height | 52.4 mm |
Logistics dimensions (L x W x H) | 201x114x62 mm |
---|---|
Logistic Weight | 2443 g |
Inner diameter | 45 mm |
Shaft Height | 52.4 mm |
Fixation centre-to-centre distance | 151.5 mm |
Series | ESPLE200 |
Number of holes | 2 |
Outer diameter | 85 mm |
Width | 30.2 mm |
Usually arrives within 14 working days