SNL Plummer block housing
Inner diameter | 90 mm |
---|---|
Shaft Height | 100 mm |
Logistic Weight | 12131 g |
---|---|
Inner diameter | 90 mm |
Shaft Height | 100 mm |
Material | Grey cast iron |
Fixation centre-to-centre distance | 290 mm |
Height | 194 mm |
Length | 345 mm |
Series | SNL2 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 140 mm |
In stock: Next day delivery