Plummer block housing
Logistics dimensions (L x W x H) | 200x500x304 mm |
---|---|
Logistic Weight | 43098 g |
Inner diameter | 140 mm |
Material | Steel |
Fixation centre-to-centre distance | 420 mm |
Height | 304 mm |
Length | 500 mm |
Series | SNV |
Outer diameter | 500 mm |
Width | 200 mm |
Usually arrives within 14 working days